Shop TIMBERLAND PRO
See all product information
Create Account
Men's Composite Toe Oxford Shoe, Black, 14, XW, TB0A5ZBY001
- Mfr # TB0A5ZBY001
- Zoro # G210871695
product price:Â
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB0A5ZBY001
- Zoro #
- G210871695
- UPC #
- 197063516323
- Country of Origin
- China
Dimensions
- Size
- 14
- Footwear Width
- XW
- Size (PRINT)
- 14
- Width
- XW
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.