Men's Composite Toe Oxford Shoe, Brown, 12, W, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G410871686


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G410871686
UPC #
194115971765
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Insole Material
Polyurethane
Static Dissipative
No
Style Family
Oxford Shoe
Insulated
No
Insole Technology
Anti-Fatigue
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Foam
Liner Technology
Antimicrobial
Maximum Heat Rating (PRINT)
248 Degrees F
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Composite
Gender (PRINT)
Men's
Non Metallic Upper
No
Outsole Material
Rubber
All-Leather Upper
Yes
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Shape
Round
Upper Material
Leather
Conductive
No
Midsole Material
Foam
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Hover Spring
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
Hover Spring

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.