Shop TIMBERLAND PRO

Men's Composite Toe Oxford Shoe, Brown, 14, XW, TB0A5XXB214

  • Mfr # TB0A5XXB214
  • Zoro # G210871688

product price: 
$
141.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5XXB214
Zoro #
G210871688
UPC #
197063515838
Country of Origin
China
Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Insulated
No
Toe Cap Material
Composite
Static Dissipative
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Style Family
Oxford Shoe
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Midsole Material
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Hover Spring
Liner Technology
Antimicrobial
Outsole Material (PRINT)
Rubber
Construction
Cemented
Metatarsal Guard
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Midsole Material (PRINT)
Foam
Toe Shape
Round
Outsole Material
Rubber
Completely Non Metallic
No
Conductive
No
Upper Material
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring
Removable Insole
Yes
Footwear Style
Oxford Shoe
Wide Toe Cap
No
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Wire Color
Brown

Dimensions

Size
14
Footwear Width
XW
Size (PRINT)
14
Width
XW

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.