Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Timberland Pro Men's, Composite Toe, Work Boots, 8, W, Brown 89697

Men's, Composite Toe, Work Boots, 8, W, Brown (Discontinued)

  • Mfr # 89697
  • Zoro # G9141991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89697
Zoro #
G9141991
UPC #
-
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
6 in
Heel Height
1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown
Waterproof
No
Metatarsal Guard
Internal
Non Metallic Upper
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Static Dissipative
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 MT/75 EH
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
1.08
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Insole System
Removable Smart Mask Polyurethane Cushioned Footed
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.84
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Footwear Style
6 in Work Boot
Last Number or Name
Helix
Metatarsal System
Internal Steel
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.84

Description

Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.