Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Boot, Black, 10 1/2, TB1A2CB8001

  • Mfr # TB1A2CB8001

  • Zoro # G311774673


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2CB8001
Zoro #
G311774673
UPC #
197064557707
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M

Details

Item
Hiker Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
TB1A2CB8001
Liner Material
Mesh
Gender
Men's
Shank Material
Fiberglass
Midsole Material
EVA
Wide Toe Cap
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Static Dissipative
No
Construction
Cemented
Non Metallic Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Conductive
No
Midsole Technology
Puncture-Resistant Plate
Metatarsal Guard
No
Style Family
Hiker Boot
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Puncture-Resistant Sole
Yes
For Outdoor Traction
Yes
Completely Non Metallic
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Closure
Lace Up
Maximum Heat Rating
248 Degrees F
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A2CB8001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.