Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Boot, Black, 10, TB1A2CB8001

  • Mfr # TB1A2CB8001

  • Zoro # G311774697


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2CB8001
Zoro #
G311774697
UPC #
197064557660
Country of Origin
Cambodia

Dimensions

Size
10
Width
W

Details

Item
Hiker Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
TB1A2CB8001
Gender
Men's
Midsole Material
EVA
Liner Material
Mesh
Shank Material
Fiberglass
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Static Dissipative
No
Wide Toe Cap
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
All-Leather Upper
Yes
For Outdoor Traction
Yes
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Conductive
No
Completely Non Metallic
No
Style Family
Hiker Boot
Midsole Technology
Puncture-Resistant Plate
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Metatarsal Guard
No
Construction
Cemented
Non Metallic Upper
Yes
Toe Shape
Round

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A2CB8001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.