Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Boot, Black, 11, TB1A2CB8001

  • Mfr # TB1A2CB8001

  • Zoro # G011774706


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2CB8001
Zoro #
G011774706
UPC #
197064557769
Country of Origin
Cambodia

Dimensions

Size
11
Width
M

Details

Item
Hiker Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
TB1A2CB8001
Liner Material
Mesh
Shank Material
Fiberglass
Gender
Men's
Midsole Material
EVA
Midsole Technology
Puncture-Resistant Plate
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Style Family
Hiker Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue
Chemical-Resisting Sole
Yes
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Completely Non Metallic
No
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Wide Toe Cap
No
Closure
Lace Up
Heel Definition
Defined Heel
Metatarsal Guard
No
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Conductive
No
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A2CB8001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.