Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 11 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G810936732


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G810936732
UPC #
197064545230
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
TB1A1ZC9
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Wide Toe Cap
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material
Polyurethane
Shank Material
Fiberglass
Insulated
No
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Toe Cap Material
Composite
Item
Hiker Boot
Puncture-Resistant Sole (PRINT)
No
Style Family
Hiker Boot
Static Dissipative
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
CSA Standards Met
No Puncture-Resistant Sole
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Outsole Material (PRINT)
TPU
Slip-Resistance Value - SATRA Heel - Dry
1.15
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.