Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 12

  • Mfr # TB1A1ZC9001

  • Zoro # G910936656


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
12
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G910936656
UPC #
197064545254
Country of Origin
Bangladesh

Dimensions

Size
12
Size (PRINT)
12
Width
W
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Closure
Lace Up
Construction
Cemented
Style Family
Hiker Boot
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Number
TB1A1ZC9
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material
Fiberglass
Wide Toe Cap
No
Item
Hiker Boot
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Completely Non Metallic
Yes
Insulated
No
Conductive
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.78
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1.15
Shank Material (PRINT)
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.