Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 13

  • Mfr # TB1A1ZC9001

  • Zoro # G410936682


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Size
13
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G410936682
UPC #
197064545261
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Size (PRINT)
13
Overall Height
6 in

Details

Item
Hiker Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Puncture-Resistant Sole (PRINT)
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Closure
Lace Up
Insulated
No
Shank Material
Fiberglass
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Style Number
TB1A1ZC9
Conductive
No
Construction
Cemented
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Boot
Midsole Material
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
All-Leather Upper
Yes
Outsole Material (PRINT)
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.15
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Insole Material (PRINT)
Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Shank Material (PRINT)
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.