Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 13

  • Mfr # TB1A1ZC9001

  • Zoro # G710936672


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
13
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G710936672
UPC #
197064545278
Country of Origin
Bangladesh

Dimensions

Size
13
Size (PRINT)
13
Width
W
Overall Height
6 in

Details

Item
Hiker Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Completely Non Metallic
Yes
Wide Toe Cap
No
Conductive
No
All-Leather Upper
Yes
Gender (PRINT)
Men's
Construction
Cemented
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Static Dissipative
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Polyurethane
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Insulated
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Boot
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Shank Material
Fiberglass
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Style Number
TB1A1ZC9
Upper Material (PRINT)
Leather
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.78
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.