Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 14

  • Mfr # TB1A1ZC9001

  • Zoro # G110936692


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Size
14
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G110936692
UPC #
197064545292
Country of Origin
Bangladesh

Dimensions

Size
14
Size (PRINT)
14
Width
W
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Chemical-Resisting Sole (PRINT)
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Insulated
No
Shank Material
Fiberglass
Midsole Material
Polyurethane
Toe Cap Material
Composite
Wide Toe Cap
No
Heel Definition
Flat Heel
Conductive
No
Non Metallic Upper
Yes
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Number
TB1A1ZC9
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Style Family
Hiker Boot
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Closure
Lace Up
Gender (PRINT)
Men's
Item
Hiker Boot
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1.15
Midsole Material (PRINT)
Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.78
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.