Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 15

  • Mfr # TB1A1ZC9001

  • Zoro # G010936662


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
15
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G010936662
UPC #
197064545308
Country of Origin
Bangladesh

Dimensions

Size
15
Size (PRINT)
15
Width
M
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Style Number
TB1A1ZC9
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Construction
Cemented
Shank Material
Fiberglass
Static Dissipative
No
All-Leather Upper
Yes
Conductive
No
Midsole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Closure
Lace Up
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Completely Non Metallic
Yes
Style Family
Hiker Boot
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Item
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Slip-Resistance Value - SATRA Heel - Wet
0.78
Insole Material (PRINT)
Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1.15
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.