Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 7 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G510936711


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G510936711
UPC #
197064545063
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
M
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Item
Hiker Boot
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Heel Definition
Flat Heel
All-Leather Upper
Yes
Gender (PRINT)
Men's
Non-Marking Sole
Yes
Style Family
Hiker Boot
Shank Material
Fiberglass
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Construction
Cemented
Non Metallic Upper
Yes
Insulated
No
Style Number
TB1A1ZC9
Completely Non Metallic
Yes
Closure
Lace Up
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Outsole Material (PRINT)
TPU
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.