Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 7 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G810936701


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G810936701
UPC #
197064545070
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
W
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Maximum Heat Rating (PRINT)
250 Degrees F
Completely Non Metallic
Yes
Toe Cap Material
Composite
Static Dissipative
No
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Metatarsal Guard (PRINT)
No
Style Number
TB1A1ZC9
Shank Material
Fiberglass
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Item
Hiker Boot
Style Family
Hiker Boot
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Non-Marking Sole
Yes
Midsole Material
Polyurethane
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Wide Toe Cap
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Slip-Resistance Value - SATRA Heel - Wet
0.78
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1.15
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.