Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 8 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G210936745


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G210936745
UPC #
197064545100
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Shank Material
Fiberglass
Style Number
TB1A1ZC9
Non Metallic Upper
Yes
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Style Family
Hiker Boot
Item
Hiker Boot
Static Dissipative
No
Conductive
No
Insulated
No
Upper Material (PRINT)
Leather
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.