Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 8 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G410936736


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G410936736
UPC #
197064545117
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Size (PRINT)
8 1/2
Width
W
Overall Height
6 in

Details

Item
Hiker Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Wide Toe Cap
No
Conductive
No
Completely Non Metallic
Yes
Closure
Lace Up
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Toe Cap Material
Composite
Style Number
TB1A1ZC9
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Hiker Boot
Metatarsal Guard (PRINT)
No
Insulated
No
Shank Material
Fiberglass
Static Dissipative
No
Non Metallic Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.78
CSA Standards Met
No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.