Men's Hiker Boot, Leather Upper, TPU Outsole, Black, 9 1/2

  • Mfr # TB1A1ZC9001

  • Zoro # G210936707


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZC9001
Zoro #
G210936707
UPC #
197064545155
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Black
Upper Material (PRINT)
Leather
Item
Hiker Boot
For Outdoor Traction
Yes
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Gender (PRINT)
Men's
Midsole Material
Polyurethane
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Style Family
Hiker Boot
Construction
Cemented
Non Metallic Upper
Yes
Style Number
TB1A1ZC9
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Completely Non Metallic
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Wet
0.78
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1.15
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.