Men's Hiker Shoe, 10 1/2 M, Brown/Green, TB1A21PN214

  • Mfr # TB1A21PN214

  • Zoro # G410741767


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Green
Gender
Men's
Waterproof
Yes
Style Number
TB1A21PN214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A21PN214
Zoro #
G410741767
UPC #
197064542819
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Size (PRINT)
10 1/2

Details

Item
Hiker Shoe
Color
Brown/Green
Gender
Men's
Waterproof
Yes
Style Number
TB1A21PN214
Upper Material
Leather
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Construction
Cemented
Toe Shape
Round
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Completely Non Metallic
Yes
Wide Toe Cap
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Midsole Material
Rubber
Closure
Lace Up
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard
No
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
Midsole Technology
Aerocore(TM) Energy System

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Green, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB1A21PN214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.