Men's Hiker Shoe, 10 1/2 W, Brown, TB1A1Q8O214
- Mfr # TB1A1Q8O214
- Zoro # G810741855
product price:Â
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1Q8O214
Upper Material
Fabric, Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 10 1/2
- Width
- W
- Size (PRINT)
- 10 1/2
- Overall Height
- 6 in
Description
Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB1A1Q8O214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.