Men's Hiker Shoe, 7 1/2 W, Brown, TB186515214

  • Mfr # TB186515214

  • Zoro # G610741765


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB186515214
Zoro #
G610741765
UPC #
197064836505
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2
Overall Height
4 1/2 in

Details

Item
Hiker Shoe
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Outsole Material
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Static Dissipative
No
Closure
Lace Up
Upper Material (PRINT)
Leather, Microfiber
Toe Cap Material
Steel
Wide Toe Cap
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard
No
Construction
Cemented
Liner Material
Mesh
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Gender (PRINT)
Men's
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Shank Material
Nylon
Midsole Material
Polyurethane
Insulated
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Style Family
Hiker Boot
All-Leather Upper
No
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
Insole Technology
Single Density
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial

Description

Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.