Men's Hiker Shoe, 7 M, Brown/Green, TB1A21PN214

  • Mfr # TB1A21PN214

  • Zoro # G510741643


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Green
Gender
Men's
Waterproof
Yes
Style Number
TB1A21PN214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A21PN214
Zoro #
G510741643
UPC #
197064541386
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Size (PRINT)
7

Details

Item
Hiker Shoe
Color
Brown/Green
Gender
Men's
Waterproof
Yes
Style Number
TB1A21PN214
Upper Material
Leather
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Upper Material (PRINT)
Leather
Midsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metatarsal Guard (PRINT)
No
Wide Toe Cap
No
Static Dissipative
No
Completely Non Metallic
Yes
Puncture-Resistant Sole (PRINT)
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Toe Shape
Round
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Closure
Lace Up
Conductive
No
Insulated
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
Midsole Technology
Aerocore(TM) Energy System

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Green, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB1A21PN214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.