Men's Hiker Shoe, 8 M, Brown, TB186515214

  • Mfr # TB186515214

  • Zoro # G410741712


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB186515214
Zoro #
G410741712
UPC #
197064836536
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Size (PRINT)
8
Overall Height
4 1/2 in

Details

Item
Hiker Shoe
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB186515214
Upper Material
Leather, Mesh
Outsole Material
Rubber
Metatarsal Guard
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Removable Insole
Yes
Insulated
No
Completely Non Metallic
No
Heel Definition
Flat Heel
Wide Toe Cap
No
Style Family
Hiker Boot
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material
Nylon
Closure
Lace Up
Liner Material
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Microfiber
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Conductive
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Ninety-Degree Heel
No

Description

Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB186515214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 4 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.