Men's Hiker Shoe, 9 W, Brown/Green, TB1A21PN214
Mfr # TB1A21PN214
Zoro # G210741806
product price:Â $131.99
/pr
Free Shipping & Returns
Key Features
Color
Brown/Green
Gender
Men's
Waterproof
Yes
Style Number
TB1A21PN214
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A21PN214
Zoro #
G210741806
UPC #
197064542185
Country of Origin
Bangladesh
Dimensions
Size
9
Width
W
Size (PRINT)
9
Description
Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Green, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB1A21PN214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.