Men's Hiker Shoe, Leather, Mesh Upper, Rubber Outsole, Gray/Blue, 9

  • Mfr # TB161009484

  • Zoro # G610869773


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G610869773
UPC #
197064506958
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Size (PRINT)
9
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather, Mesh
Color
Gray/Blue
Wide Toe Cap
No
Conductive
No
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Completely Non Metallic
No
Insulated
No
Removable Insole
Yes
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather, Nylon
Midsole Material
EVA
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Item
Hiker Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Welted
Liner Material
Mesh, Nylon
Gender (PRINT)
Men's
Closure
Lace Up
Style Number
TB161009
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.69
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Agion Bactericide, Removable
Ninety-Degree Heel
No

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.