Zoro Homepage

Men's Hiker Shoe, Leather, Nylon Upper, Blue, 13

  • Mfr # TB161009484

  • Zoro # G810869887


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
13
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G810869887
UPC #
197064508860
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Size (PRINT)
13

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather, Nylon
Color
Blue
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Style Number
TB161009
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insulated
No
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Completely Non Metallic
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Nylon
All-Leather Upper
No
Conductive
No
Maximum Heat Rating (PRINT)
572 Degrees F
Item
Hiker Shoe
Non Metallic Upper
Yes
Toe Cap Material
Steel
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 13, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.