Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Shoe, Leather, Nylon Upper, Blue, 7 1/2

  • Mfr # TB161009484

  • Zoro # G710870037


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G710870037
UPC #
197064505722
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Size (PRINT)
7 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather, Nylon
Color
Blue
Construction
Cemented
Upper Material (PRINT)
Leather, Nylon
Non-Marking Sole
Yes
Closure
Lace Up
Insulated
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Gender (PRINT)
Men's
Toe Cap Material
Steel
Non Metallic Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Style Number
TB161009
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Hiker Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7 1/2, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.