Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hiker Shoe, Leather, Nylon Upper, Blue, 9 1/2

  • Mfr # TB161009484

  • Zoro # G710869994


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G710869994
UPC #
197064507139
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather, Nylon
Color
Blue
Maximum Heat Rating (PRINT)
572 Degrees F
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
All-Leather Upper
No
Style Number
TB161009
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Non Metallic Upper
Yes
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Non-Marking Sole
Yes
Construction
Cemented
Upper Material (PRINT)
Leather, Nylon
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.