Men's Hiker Shoe, Leather Upper, Rubber Outsole, Brown/Orange, 12

  • Mfr # TB1A1ZR1214

  • Zoro # G010936709


product price:  $128.99
/pr
Free Shipping & Returns

Key Features

Size
12
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZR1214
Zoro #
G010936709
UPC #
197064630868
Country of Origin
Bangladesh

Dimensions

Size
12
Size (PRINT)
12
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Orange
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Upper Material (PRINT)
Leather
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Completely Non Metallic
Yes
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Rubber
Style Number
TB1A1ZC9
Insulated
No
Gender (PRINT)
Men's
Non-Marking Sole
Yes
Item
Hiker Shoe
For Outdoor Traction
Yes
Style Family
Hiker Shoe
Maximum Heat Rating (PRINT)
Not Rated
Conductive
No
Heel Definition
Flat Heel
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Puncture-Resistant Sole
No
Outsole Technology
Aerocore(TM) Energy System

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.