Men's Hiker Shoe, Leather Upper, Rubber Outsole, Brown/Orange, 13

  • Mfr # TB1A1ZR1214

  • Zoro # G110936661


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Size
13
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZR1214
Zoro #
G110936661
UPC #
197064630882
Country of Origin
Bangladesh

Dimensions

Size
13
Size (PRINT)
13
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Orange
Gender (PRINT)
Men's
Static Dissipative
No
Item
Hiker Shoe
Heel Definition
Flat Heel
Style Number
TB1A1ZC9
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
For Outdoor Traction
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Insulated
No
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Closure
Lace Up
Wide Toe Cap
No
Midsole Material
Rubber
All-Leather Upper
Yes
Conductive
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Upper Material (PRINT)
Leather
Style Family
Hiker Shoe
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Outsole Technology
Aerocore(TM) Energy System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Aerocore(TM) Energy System

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.