Men's Hiker Shoe, Leather Upper, Rubber Outsole, Brown/Orange, 7 1/2

  • Mfr # TB1A1ZR1214

  • Zoro # G710936689


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1ZR1214
Zoro #
G710936689
UPC #
197064630585
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Orange
Completely Non Metallic
Yes
Gender (PRINT)
Men's
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
All-Leather Upper
Yes
Style Family
Hiker Shoe
Puncture-Resistant Sole (PRINT)
No
Style Number
TB1A1ZC9
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Non-Marking Sole
Yes
Closure
Lace Up
Static Dissipative
No
For Outdoor Traction
Yes
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
No
Outsole Technology
Aerocore(TM) Energy System
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.