Men's Hiker Shoe, Leather Upper, Rubber Outsole, Brown/Orange, 7

  • Mfr # TB1A1ZR1214

  • Zoro # G010936679


product price:  $128.99
/pr
Free Shipping & Returns

Key Features

Size
7
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1ZR1214
Zoro #
G010936679
UPC #
197064630554
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Orange
Completely Non Metallic
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Midsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Item
Hiker Shoe
Non-Marking Sole
Yes
Toe Cap Material
Composite
Style Number
TB1A1ZC9
For Outdoor Traction
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Wide Toe Cap
No
Upper Material (PRINT)
Leather
Static Dissipative
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Insulated
No
Conductive
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Technology (PRINT)
Aerocore(TM) Energy System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Aerocore(TM) Energy System
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Brown/Orange, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.