Men's Hiker Shoe, Leather Upper, Rubber Outsole, Gray/Blue, 11

  • Mfr # TB161009484

  • Zoro # G410870139


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB161009484
Zoro #
G410870139
UPC #
197064508419
Country of Origin
Bangladesh

Dimensions

Size
11
Size (PRINT)
11
Width
W
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Gray/Blue
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Conductive
No
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Completely Non Metallic
No
Style Family
Athletic Shoe
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material
EVA
Shank Material
Nylon
Construction
Cemented
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Upper Material (PRINT)
Leather, Nylon
Item
Hiker Shoe
Style Number
TB161009
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Midsole Technology
OrthoLite(R)
Slip-Resistance Value - Mark II - Wet
0.57
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Moisture Wicking
Insole Technology
Antimicrobial Treatment
Slip-Resistance Value - Mark II - Dry
0.69

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.