Men's Hiker Shoe, Leather Upper, Rubber Outsole, Gray/Blue, 8

  • Mfr # TB161009484

  • Zoro # G610869858


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Size
8
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB161009484
Zoro #
G610869858
UPC #
197064506194
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Size (PRINT)
8
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Gray/Blue
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Gender (PRINT)
Men's
Item
Hiker Shoe
Static Dissipative
No
Insulated
No
Shank Material
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Style Number
TB161009
Conductive
No
Closure
Lace Up
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
Liner Material
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material
EVA
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Antimicrobial Treatment
Midsole Technology
OrthoLite(R)
Slip-Resistance Value - Mark II - Dry
0.69
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number TB161009, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.