Men's Loafer Shoe, Leather Upper, Rubber Outsole, Brown, 11 1/2

  • Mfr # TB186509214

  • Zoro # G210869883


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB186509214
Zoro #
G210869883
UPC #
197064723379
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Size (PRINT)
11 1/2
Width
W

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Liner Material
Microfiber
Metatarsal Guard (PRINT)
No
Style Family
Loafer Shoe
Completely Non Metallic
No
Wide Toe Cap
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Construction
Cemented
Closure
Slip On
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material
Fiberglass
Static Dissipative
Yes
Conductive
No
Insulated
No
Gender (PRINT)
Men's
Style Number
TB186509
Item
Loafer Shoe
All-Leather Upper
Yes
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
570 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Liner Technology
Antimicrobial
Insole Technology
Anti-Fatigue
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products