Men's Loafer Shoe, Leather Upper, Rubber Outsole, Brown, 13

  • Mfr # TB186509214

  • Zoro # G110869846


product price:  $117.99
/pr
Free Shipping & Returns

Key Features

Size
13
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB186509214
Zoro #
G110869846
UPC #
197064723539
Country of Origin
Cambodia

Dimensions

Size
13
Width
M
Size (PRINT)
13

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown
Closure
Slip On
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Insulated
No
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Heel Definition
Flat Heel
Style Number
TB186509
Completely Non Metallic
No
Wide Toe Cap
No
Gender (PRINT)
Men's
Shank Material
Fiberglass
Liner Material
Microfiber
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Item
Loafer Shoe
Removable Insole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No
Liner Technology
Antimicrobial
Insole Technology
Anti-Fatigue

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.