Men's Loafer Shoe, Leather Upper, TPU Outsole, Brown Distressed, 11

  • Mfr # TB191694214

  • Zoro # G410869942


product price:  $117.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB191694214
Zoro #
G410869942
UPC #
197064712465
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Size (PRINT)
11
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown Distressed
Insulated
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Closure
Slip On
Midsole Material
Polyurethane
Liner Material
Nylon
Static Dissipative
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Removable Insole
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Shank Material
Fiberglass
Item
Loafer Shoe
Completely Non Metallic
No
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Conductive
No
All-Leather Upper
Yes
Style Family
Loafer Shoe
Toe Cap Material
Alloy
Style Number
TB191694
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Static, Cushioned Footbed, Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No
Insole Material
Polyurethane

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown Distressed, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.