Men's Loafer Shoe, Leather Upper, TPU Outsole, Brown Distressed, 14

  • Mfr # TB191694214

  • Zoro # G010869977


product price:  $128.99
/pr
Free Shipping & Returns

Key Features

Size
14
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB191694214
Zoro #
G010869977
UPC #
197064712953
Country of Origin
Cambodia

Dimensions

Size
14
Width
M
Size (PRINT)
14
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown Distressed
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Loafer Shoe
Gender (PRINT)
Men's
All-Leather Upper
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Number
TB191694
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Midsole Material
Polyurethane
Conductive
No
Shank Material
Fiberglass
Item
Loafer Shoe
Puncture-Resistant Sole (PRINT)
No
Closure
Slip On
Static Dissipative
Yes
Insulated
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Liner Material
Nylon
Wide Toe Cap
No
Non-Marking Sole
Yes
Toe Cap Material
Alloy
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Insole Technology
Anti-Static, Cushioned Footbed, Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown Distressed, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.