Men's Loafer Shoe, Leather Upper, TPU Outsole, Brown Distressed, 15
Mfr # TB191694214
Zoro # G110869792
product price:Â $117.99
/pr
Free Shipping & Returns
Key Features
Size
15
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
TPU
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB191694214
Zoro #
G110869792
UPC #
197064713110
Country of Origin
Cambodia
Dimensions
Size
15
Width
W
Size (PRINT)
15
Overall Height
4 in
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown Distressed, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 15, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.