Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Miner Boot, 11 M, Black, 53531

  • Mfr # TB153531001

  • Zoro # G211265981


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53531
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB153531001
Zoro #
G211265981
UPC #
197064508310
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Overall Height
10 in

Details

Item
Miner Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53531
Upper Material
Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Insulated
Yes
Heel Definition
Defined Heel
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Steel
Conductive
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Construction
Welted
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Removable Insole
No
Closure
Lace Up
Style Family
Miner Boot
Completely Non Metallic
No
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Liner Material
Mesh
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
572 Degrees F
Insulation Weight
400 g
Shank Material
Steel
Static Dissipative
No
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Insole Technology
OrthoLite(R)
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Insulation Technology
Thinsulate(R)
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Metatarsal Protection, Puncture-Resistant Sole

Description

Miner Boot, Style Family Miner Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 53531, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.