Men's Miner Boot, 7 1/2 W, Black, 53531

  • Mfr # TB153531001

  • Zoro # G111265913


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53531
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB153531001
Zoro #
G111265913
UPC #
197064505852
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Overall Height
10 in

Details

Item
Miner Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53531
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Style Family
Miner Boot
Conductive
No
Removable Insole
No
Heel Definition
Defined Heel
Insulated
Yes
Liner Material
Mesh
Construction
Welted
Shank Material
Steel
Closure
Lace Up
Metatarsal Guard
Internal
Wide Toe Cap
No
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Completely Non Metallic
No
Static Dissipative
No
Insulation Weight
400 g
Puncture-Resistant Sole
Yes
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Insulation Technology
Thinsulate(R)
Insole Material
Polyurethane
Insole Technology
OrthoLite(R)
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Metatarsal Protection, Puncture-Resistant Sole
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Ninety-Degree Heel
Yes

Description

Miner Boot, Style Family Miner Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 53531, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.