Men's Oxford Shoe, 10 1/2 W, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G310877368


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G310877368
UPC #
194115970706
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Insole Material (PRINT)
Polyurethane
Style Family
Oxford Shoe
Midsole Technology (PRINT)
Hover Spring
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Midsole Material
Foam
Conductive
No
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Antimicrobial
Static Dissipative
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metatarsal Guard
No
Insulated
No
Maximum Heat Rating (PRINT)
248 Degrees F
Toe Shape
Round
Construction
Cemented
Electrical Hazard Rated
Yes
Midsole Material (PRINT)
Foam
Closure
Slip On
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Anti-Fatigue
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Midsole Technology
Hover Spring
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.