Men's Oxford Shoe, 11 1/2 W, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G010877392


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G010877392
UPC #
194115971550
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Midsole Material
Foam
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Anti-Fatigue
Static Dissipative
No
Toe Cap Material
Composite
Insulated
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Closure
Slip On
Oil-Resisting Sole (PRINT)
Yes
Conductive
No
Completely Non Metallic
Yes
Midsole Technology (PRINT)
Hover Spring
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Outsole Material (PRINT)
Rubber
Non-Marking Sole
Yes
Style Family
Oxford Shoe
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
Yes
Liner Technology
Antimicrobial
Gender (PRINT)
Men's
Midsole Technology
Hover Spring
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.