Men's Oxford Shoe, 11 M, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G510877403


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G510877403
UPC #
194115965887
Country of Origin
China

Dimensions

Size
11
Width
M
Size (PRINT)
11

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Midsole Technology (PRINT)
Hover Spring
Insole Technology
Anti-Fatigue
Style Family
Oxford Shoe
Metatarsal Guard
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material (PRINT)
Foam
Liner Technology
Antimicrobial
Maximum Heat Rating (PRINT)
248 Degrees F
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Midsole Material
Foam
Closure
Slip On
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Shape
Round
Conductive
No
Static Dissipative
No
Insulated
No
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Construction
Cemented
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
Hover Spring
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.