Men's Oxford Shoe, 7 1/2 M, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G510877373


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G510877373
UPC #
194115962527
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Heel Definition
Defined Heel
Midsole Material
Foam
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Conductive
No
Closure
Slip On
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
Yes
Insulated
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam
Metatarsal Guard
No
Maximum Heat Rating (PRINT)
248 Degrees F
Liner Technology
Antimicrobial
Midsole Technology (PRINT)
Hover Spring
Style Family
Oxford Shoe
Insole Material (PRINT)
Polyurethane
Insole Technology
Anti-Fatigue
Toe Shape
Round
Non-Marking Sole
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Midsole Technology
Hover Spring
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.