Men's Oxford Shoe, 8 M, Brown, TB147028210

  • Mfr # TB147028210

  • Zoro # G810741596


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB147028210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB147028210
Zoro #
G810741596
UPC #
197064505029
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Size (PRINT)
8
Overall Height
4 in

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB147028210
Upper Material
Leather
Outsole Material
Rubber
Closure
Lace Up
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Conductive
No
Electrical Hazard Rated
Yes
Construction
Cemented
Liner Material
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Non-Marking Sole
No
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard
No
Upper Material (PRINT)
Leather
Style Family
Oxford Shoe
Midsole Material
Polyurethane
Insulated
No
Removable Insole
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Heel Definition
Defined Heel
Wide Toe Cap
No
Non Metallic Upper
No
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Ninety-Degree Heel
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB147028210, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.