Men's Oxford Shoe, 8 XW, Brown, TB147028210

  • Mfr # TB147028210

  • Zoro # G910741670


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Size
8
Width
XW
Color
Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB147028210
Zoro #
G910741670
UPC #
197064505296
Country of Origin
Bangladesh

Dimensions

Size
8
Width
XW
Size (PRINT)
8
Overall Height
3 in

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB147028210
Upper Material
Leather
Outsole Material
Rubber
Removable Insole
Yes
Shank Material
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Non-Marking Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Style Family
Oxford Shoe
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Wide Toe Cap
No
Upper Material (PRINT)
Leather
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Conductive
No
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Construction
Cemented
Insulated
No
Toe Cap Material
Alloy
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Dual Density
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.69
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Wet
0.57

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB147028210, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 3 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.