Men's Oxford Shoe, 9 1/2, Leather, Brown

  • Mfr # TB0A5XXB214

  • Zoro # G710877357


product price: $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
9 1/2
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G710877357
UPC #
194115970027
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
248 Degrees F
Style Family
Oxford Shoe
Non-Marking Sole
Yes
Metatarsal Guard
No
Insole Technology
Anti-Fatigue
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam
Toe Shape
Round
Construction
Cemented
Heel Definition
Defined Heel
Static Dissipative
No
Completely Non Metallic
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Non Metallic Upper
No
Closure
Lace Up
Toe Cap Material
Composite
Outsole Material
Rubber
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Conductive
No
Liner Technology
Antimicrobial
Upper Material
Leather
Midsole Material
Foam
Insulated
No
Midsole Technology (PRINT)
Hover Spring
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Midsole Technology
Hover Spring
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.