Men's Oxford Shoe, 9 1/2 W, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G210877352


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G210877352
UPC #
194115969984
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Midsole Material
Foam
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Conductive
No
Outsole Material (PRINT)
Rubber
Static Dissipative
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Hover Spring
Gender (PRINT)
Men's
Non-Marking Sole
Yes
Liner Technology
Antimicrobial
Midsole Material (PRINT)
Foam
Heel Definition
Defined Heel
Completely Non Metallic
Yes
Closure
Slip On
Metatarsal Guard
No
Insole Technology
Anti-Fatigue
Style Family
Oxford Shoe
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Insulated
No
Construction
Cemented
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Midsole Technology
Hover Spring
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.