Men's Oxford Shoe, 9 M, Brown, TB0A5YC3214

  • Mfr # TB0A5YC3214

  • Zoro # G210877383


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YC3214
Zoro #
G210877383
UPC #
194115963456
Country of Origin
China

Dimensions

Size
9
Width
M
Size (PRINT)
9

Details

Item
Oxford Shoe
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
Foam
Midsole Technology (PRINT)
Hover Spring
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insulated
No
Midsole Material (PRINT)
Foam
Non Metallic Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Metatarsal Guard
No
Liner Technology
Antimicrobial
Non-Marking Sole
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Oxford Shoe
Closure
Slip On
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Static Dissipative
No
Metatarsal Guard (PRINT)
No
Construction
Cemented
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Anti-Fatigue
Chemical-Resisting Sole
Yes
Midsole Technology
Hover Spring
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.